Add More Items
View All Quick Selects
Below you can add an image for 'Ilsco Corporation' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Bulk #6 Al/Cu 1 Conduct. Lug
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$66.00
Per 100
Piercing Connector, 600 V, Glass Filled Nylon Material, Tin Plated, #4 to 4/0 Awg (Main);#14 to #4 Awg (Tap) Wire Size, 25 LB
$26.54
Each
Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in
$1,897.56
Kup-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 4/0-2, Tap Range 2/0-6, Tin Plated, Ul, Csa
$51.25
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 250-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$132.99
Oxide Inhibitor, 8 Oz Bottle, Gray, >260 °C;>500 °F Flash Point, -40 to +90 °C
$34.58
Permaground Bronze Ground Clamp, Conductor Range 4/0-8, Pipe Sizes 1/2 to 1IN, Ground Rod Sizes 1/2 to 1IN, Rebar Sizes #3-#8, Parallell, Direct Bury
$5,194.71
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 5 Ports
$32.35
Aluminum Lay-In Ground Lug, Dual Rated, Conductor Range 1/0-14, Tin Plated
$679.02
Underground In Line Splice, #10 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Epdm Rubber Insulation Material, Copper/Aluminum Conductor Material, 600 V, 0.5 LB
$57.14
Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1IN, Rebar Sizes #4-#6, Ul
$1,912.07
Copper Neutral Bar, Conductor Range 4-14 Main, 6-14 Tap, 9 Ports
$47.18
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 1/2IN, Rebar Size #4, Ul
$1,589.58
Permaground Bronze Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1IN, Ground Rod Sizes 1/2 to 1IN, Rebar Sizes #3-#8, Parallell Lay-In, Direct Bury
$25.54
Permaground Aluminum Ground Clamp, Conductor Range 250-6, Pipe Sizes 1-1/4 to 2IN, Ul
$5,303.64
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 2-14, Tin Plated, Ul, Csa
$2,759.04
Surecrimp Copper Compression Lug, Conductor Size 500, 1 Hole, 5/8IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
$7,017.30
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 2 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
$136.43
Mechanical Lug, #6 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.9688 In Overall Length, 35 KV, 0.116 LB/Ea
$2,035.77
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 250-6, Tin Plated, Ul, Csa
$6,807.78
20
Popularity
Default